
Elizabethan 10-Lght Chandelier Drk Brnz w/Clr Crystal - Incl LED Bulbs (Discontinued)
- Mfr # 15967/10-LED
- Zoro # G2616079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15967/10-LED
Zoro #
G2616079
UPC #
748119105048
Country of Origin
China
Dimensions
Height
45
Length
28
Inside Diameter
28
Width
28
Backplate/Canopy Dimensions (inches)
5 diameter
Details
Finish
Dark Bronze
Material
Crystal, Metal
Color
Brown
Weight
31
LED
Yes
Bulb 1 Wattage
4.8
Bulb 1 Type
B11
Bulb 1 Count
10
Bulb 1 Base
E12 Candelabra
Outdoor
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.