Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Emory 8-Light Chandelier in Polished Chrome with Clear Blown Glass 81365/4+4

Emory 8-Light Chandelier in Polished Chrome with Clear Blown Glass (Discontinued)

  • Mfr # 81365/4+4
  • Zoro # G2601692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81365/4+4
Zoro #
G2601692
UPC #
748119128962
Country of Origin
China

Dimensions

Length
30 in
Height
24 in
Width
30 in

Details

Housing Finish
Polished Chrome
Lamp Type
B11
Material
Glass, Metal
Lamp Watts
60W
Collection
Emory
Style
Transitional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.