Zoro Homepage
This item is Discontinued.
Elk Lighting Fairmont 1-Lght Scnce Matte Wht w/Wht Acrylic Diffuser -Integrated LED WSL901-30-30

Fairmont 1-Lght Scnce Matte Wht w/Wht Acrylic Diffuser -Integrated LED (Discontinued)

  • Mfr # WSL901-30-30
  • Zoro # G2630989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL901-30-30
Zoro #
G2630989
UPC #
60646071116
Country of Origin
China

Dimensions

Height
5.7 in
Width
5 in
Length
1 in

Details

Finish
Matte White
Item
Sconce
Lamp Watts
6
Weight
0.8
Color
White
Lamp Type
Integrated LED
Housing Material
Plastic
Series
Fairmont
Material
Acrylic, Aluminum
Bulb 1 Count
1
Bulb 1 Wattage
6
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Outdoor
No

Description

  • •5in W x 1in D x 5.7in H
  • •Item available in matte white
  • •Item made from plastic
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.