This item is Discontinued.

Elk Lighting Farmhouse 3-Lght Island Lght Brnz w/Matching Shade - Incl LED Blbs 65151-3-LED

This item is Discontinued.

Elk Lighting

Farmhouse 3-Lght Island Lght Brnz w/Matching Shade - Incl LED Blbs (Discontinued)

Mfr # 65151-3-LED
Zoro # G2629729
UPC # 830335020981
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65151-3-LED
Zoro #
G2629729
UPC #
830335020981
Country of Origin
China

Dimensions

Height
11
Length
56
Width
13
Cord Length (inches)
72
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Black
Finish
Oiled Bronze
Material
Metal
Weight
24
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Bulb 1 Base
E26 Medium
Bulb 1 Count
3
Cord Color
Dark Rust
Bulb 1 Type
A19 LED
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.