Zoro Homepage
This item is Discontinued.
Elk Lighting Feather Petite 1-Lght Wall Lamp in Wht w/Wht Diffuser - LED WSL1501-30-30

Feather Petite 1-Lght Wall Lamp in Wht w/Wht Diffuser - LED (Discontinued)

  • Mfr # WSL1501-30-30
  • Zoro # G2629108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL1501-30-30
Zoro #
G2629108
UPC #
60646073066
Country of Origin
China

Dimensions

Height
14
Width
4.5
Length
3

Details

Finish
White
Color
White
Weight
1.9
Material
Aluminum
Bulb 1 Count
1
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Bulb 1 Wattage
10.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.