This item is Discontinued.

Elk Lighting Fissure 6-Lght Rectangular Pendant in Satin Nckl w/Slvr Glass 10465/6RC-SVF

Fissure 6-Lght Rectangular Pendant in Satin Nckl w/Slvr Glass (Discontinued)

  • Mfr # 10465/6RC-SVF
  • Zoro # G2595377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10465/6RC-SVF
Zoro #
G2595377
UPC #
748119084213
Country of Origin
China

Dimensions

Height
7
Length
30
Width
9
Backplate/Canopy Dimensions (inches)
30x9

Details

Color
Silver
Finish
Satin Nickel
Weight
10
Material
Glass, Metal
Bulb 1 Wattage
60
Cord Color
Clear
Bulb 1 Count
6
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.