This item is Discontinued.

Elk Lighting Fusion 1-Lght Mini Pndnt Satin Nckl w/Gold Leaf Mosaic Glass 528-1GLD-LA

This item is Discontinued.

Elk Lighting

Fusion 1-Lght Mini Pndnt Satin Nckl w/Gold Leaf Mosaic Glass (Discontinued)

Mfr # 528-1GLD-LA
Zoro # G2597818
UPC # 748119049823
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
528-1GLD-LA
Zoro #
G2597818
UPC #
748119049823
Country of Origin
China

Dimensions

Height
7
Length
5
Width
5
Inside Diameter
5

Details

Color
Silver
Finish
Satin Nickel
Weight
3
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60
Bulb 1 Count
1
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.