This item is Discontinued.

Elk Lighting Fusion 2-Lght Semi Flsh SatNckl w/Slvr Mosaic Glass - Incl Adapter Kit 10139/2SLV-LA

This item is Discontinued.

Elk Lighting

Fusion 2-Lght Semi Flsh SatNckl w/Slvr Mosaic Glass - Incl Adapter Kit (Discontinued)

Mfr # 10139/2SLV-LA
Zoro # G2634218
UPC # 748119046846
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10139/2SLV-LA
Zoro #
G2634218
UPC #
748119046846
Country of Origin
China

Dimensions

Inside Diameter
12
Length
12
Height
4.5
Width
12

Details

Finish
Satin Nickel
Weight
4
Material
Glass, Metal
Color
Silver
Bulb 1 Type
A19
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.