This item is Discontinued.

Elk Lighting Latham 1-Light Mini Pendant in Tiffany Bronze with Tiffany Style Glass 08018-TBH

Latham 1-Light Mini Pendant in Tiffany Bronze with Tiffany Style Glass (Discontinued)

  • Mfr # 08018-TBH
  • Zoro # G2636010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08018-TBH
Zoro #
G2636010
UPC #
830335000877
Country of Origin
China

Dimensions

Height
27
Length
7
Width
7
Inside Diameter
7

Details

Color
Brown
Finish
Tiffany Bronze
Material
Glass, Metal
Weight
5
Bulb 1 Count
1
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
75
Bulb 1 Type
A19

Description

The Latham Pendant’s Tiffany-inspired stained-glass shade depicts lush summer foliage abloom with ripe red berries. Enchanting sylvan design with leafy cups, creeping tendrils, and beaded-brass trim. Stylish Oiled Bronze hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.