This item is Discontinued.

Elk Lighting Latham 3-Light Chandelier in Tiffany Bronze with Tiffany Style Glass 08016-TBH

Latham 3-Light Chandelier in Tiffany Bronze with Tiffany Style Glass (Discontinued)

  • Mfr # 08016-TBH
  • Zoro # G2634227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08016-TBH
Zoro #
G2634227
UPC #
830335000853
Country of Origin
China

Dimensions

Width
21
Length
21
Inside Diameter
21
Height
19

Details

Finish
Tiffany Bronze
Color
Brown
Material
Glass, Metal
Weight
11
Bulb 1 Wattage
60
Bulb 1 Count
3
Bulb 1 Type
B11
Bulb 1 Base
E12 Candelabra
Outdoor
No

Description

The Latham Chandelier’s Tiffany-inspired stained-glass shade depicts lush summer foliage abloom with ripe red berries. Enchanting sylvan design with creeping tendrils and a distinctive crown acanthus finial. Stylish Oiled Bronze hardware with beaded-brass trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.