This item is Discontinued.

Elk Lighting Lindsey 1-Lght Pendant in Satin Nckl with Satin Nckl Finished Glass 31442/1SN

This item is Discontinued.

Elk Lighting

Lindsey 1-Lght Pendant in Satin Nckl with Satin Nckl Finished Glass (Discontinued)

Mfr # 31442/1SN
Zoro # G2635277
UPC # 748119066639
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31442/1SN
Zoro #
G2635277
UPC #
748119066639
Country of Origin
China

Dimensions

Height
16
Length
17
Width
17
Inside Diameter
17

Details

Color
Silver
Finish
Satin Nickel
Weight
2
Material
Glass, Metal
Bulb 1 Type
A19
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Count
1
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.