This item is Discontinued.

Elk Lighting Lumino 1-Light Mini Pendant in Matte Black with Inferno Red Shade 70000-1IR

Lumino 1-Light Mini Pendant in Matte Black with Inferno Red Shade (Discontinued)

  • Mfr # 70000-1IR
  • Zoro # G2602532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000-1IR
Zoro #
G2602532
UPC #
830335009108
Country of Origin
China

Dimensions

Height
12
Length
5
Width
5
Inside Diameter
5
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Red
Finish
Inferno Red, Matte Black
Material
Glass, Metal
Weight
2
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Wattage
75
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.