This item is Discontinued.

Elk Lighting Magnum 2-Lght Wall Lamp Alum w/Clr Acrylic Diffuser - Integrated LED WLE120C32K-0-98

Magnum 2-Lght Wall Lamp Alum w/Clr Acrylic Diffuser - Integrated LED (Discontinued)

  • Mfr # WLE120C32K-0-98
  • Zoro # G2621721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLE120C32K-0-98
Zoro #
G2621721
UPC #
60646066617
Country of Origin
China

Dimensions

Height
4.3 in
Width
4.3 in
Length
2.7 in
Backplate/Canopy Dimensions (inches)
4.3x4.3

Details

Finish
Brushed Aluminum
Item
Sconce
Weight
1
Lamp Watts
1.2
Series
Magnum
Color
Silver
Housing Material
Plastic
Material
Acrylic, Metal
Lamp Type
Integrated LED
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Bulb 1 Wattage
1.2
Outdoor
No
Bulb 1 Count
2

Description

  • •4.3in W x 2.7in D x 4.3in H
  • •Item available in brushed aluminum
  • •Item made from plastic
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.