This item is Discontinued.

Elk Lighting Magnum 2-Lght Wall Lamp Alum w/Clr Acrylic Diffuser - Integrated LED WLE120C32K-0-98D

Magnum 2-Lght Wall Lamp Alum w/Clr Acrylic Diffuser - Integrated LED (Discontinued)

  • Mfr # WLE120C32K-0-98D
  • Zoro # G2620522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLE120C32K-0-98D
Zoro #
G2620522
UPC #
60646066617
Country of Origin
China

Dimensions

Height
4.5
Width
4.5
Length
2.5

Details

Finish
Brushed Aluminum
Material
Aluminum
Weight
1
Color
Silver
Bulb 1 Type
Integrated LED
Bulb 1 Count
2
Bulb 1 Wattage
1.2
Bulb 1 Included
Yes
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.