This item is Discontinued.

Elk Lighting Melony 1-Light Mini Pendant in Satin Nickel with Frosted Glass 10421/1TS

Melony 1-Light Mini Pendant in Satin Nickel with Frosted Glass (Discontinued)

  • Mfr # 10421/1TS
  • Zoro # G2602952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10421/1TS
Zoro #
G2602952
UPC #
748119082363
Country of Origin
China

Dimensions

Height
5 in
Length
4 in
Width
4 in
Inside Diameter
4
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Color
Silver
Lamp Type
G9
Number of Lights
1
Light Type
Bi-Pin - G9
Style
Transitional
Shade Material
Glass
Item
Mini Pendant
Finish
Satin Nickel
Weight
2
Watts
40
Material
Glass
Series
Melony
Bulb 1 Type
G9
Bulb 1 Wattage
40
Outdoor
No
Bulb 1 Count
1
Cord Color
Clear
Bulb 1 Included
Yes

Description

  • •Glass color and patterning will vary.
  • •Indoor use only.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.