This item is Discontinued.

Elk Lighting Menlow Park 7-Lght Nesting Pndnt Brnz w/Smoked Glass 60066-7SR

Menlow Park 7-Lght Nesting Pndnt Brnz w/Smoked Glass (Discontinued)

  • Mfr # 60066-7SR
  • Zoro # G2605369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60066-7SR
Zoro #
G2605369
UPC #
748119097480
Country of Origin
China

Dimensions

Height
10
Length
19
Width
19
Inside Diameter
19
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Black
Finish
Oil Rubbed Bronze
Weight
13
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
7
Bulb 1 Wattage
60
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.