This item is Discontinued.

Elk Lighting Midtown 1-Light Wall Lamp in Chrome with Paint White Glass WSL1601-PW-15

Midtown 1-Light Wall Lamp in Chrome with Paint White Glass (Discontinued)

  • Mfr # WSL1601-PW-15
  • Zoro # G2628846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL1601-PW-15
Zoro #
G2628846
UPC #
60646074490
Country of Origin
China

Dimensions

Height
11
Width
4.75
Length
4
Backplate/Canopy Dimensions (inches)
5x8

Details

Finish
Chrome
Material
Glass, Iron
Color
Silver
Weight
3.5
Bulb 1 Count
1
Bulb 1 Included
Yes
Bulb 1 Wattage
6
Bulb 1 Type
Integrated LED
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.