This item is Discontinued.

Elk Lighting Milan 3-Lght Linear Pendant Fixture in Satin Nickel w/Simple Wht Glass 110-3L-WH

This item is Discontinued.

Elk Lighting

Milan 3-Lght Linear Pendant Fixture in Satin Nickel w/Simple Wht Glass (Discontinued)

Mfr # 110-3L-WH
Zoro # G2602252
UPC # 748119003856
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110-3L-WH
Zoro #
G2602252
UPC #
748119003856
Country of Origin
China

Dimensions

Height
7
Length
36
Width
5

Details

Color
Silver
Finish
Satin Nickel
Weight
6
Material
Glass, Metal
Bulb 1 Base
E12 Candelabra
Cord Color
Clear
Bulb 1 Count
3
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Type
B11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.