This item is Discontinued.

Elk Lighting Mix and Match Vanity 1-Lght Wall Lmp Chrme w/MntaGlass - Incl LED Bulb 570-1C-MT-LED

Mix and Match Vanity 1-Lght Wall Lmp Chrme w/MntaGlass - Incl LED Bulb (Discontinued)

  • Mfr # 570-1C-MT-LED
  • Zoro # G2594281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-1C-MT-LED
Zoro #
G2594281
UPC #
748119050652
Country of Origin
China

Dimensions

Height
10
Length
8
Width
5

Details

Color
Silver
Material
Glass, Metal
Finish
Polished Chrome
Weight
2
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.