This item is Discontinued.

Elk Lighting Mix and Match Vanity 4-Lght Wall Lmp in Chrome with Simple Wht Glass 570-4C-WH

Mix and Match Vanity 4-Lght Wall Lmp in Chrome with Simple Wht Glass (Discontinued)

  • Mfr # 570-4C-WH
  • Zoro # G2583897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570-4C-WH
Zoro #
G2583897
UPC #
748119010021
Country of Origin
China

Dimensions

Height
7
Length
8
Width
27

Details

Color
Silver
Weight
8
Finish
Polished Chrome
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
4
Bulb 1 Wattage
60
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.