Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Mix and Match Vanity 4-Light Wall Lamp in Chrome with Espresso Glass 570-4C-ES

Mix and Match Vanity 4-Light Wall Lamp in Chrome with Espresso Glass (Discontinued)

  • Mfr # 570-4C-ES
  • Zoro # G2597477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-4C-ES
Zoro #
G2597477
UPC #
748119009919
Country of Origin
China

Dimensions

Height
7
Length
8
Width
27

Details

Color
Silver
Weight
8
Material
Glass, Metal
Finish
Polished Chrome
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
4
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.