Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Mix and Match Vanity 4-Light Wall Lamp in Chrome with Mountain Glass 570-4C-MT

Mix and Match Vanity 4-Light Wall Lamp in Chrome with Mountain Glass (Discontinued)

  • Mfr # 570-4C-MT
  • Zoro # G2607706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-4C-MT
Zoro #
G2607706
UPC #
748119009964
Country of Origin
China

Dimensions

Height
7
Length
8
Width
27

Details

Color
Silver
Material
Glass, Metal
Finish
Polished Chrome
Weight
8
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60
Bulb 1 Type
A19
Bulb 1 Count
4
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.