This item is Discontinued.

Elk Lighting Mix-N-Match 1-Lght Mini Pendant in Tiffany Brnz (GLASS NOT INCLUDED) 078-TB-LG

This item is Discontinued.

Elk Lighting

Mix-N-Match 1-Lght Mini Pendant in Tiffany Brnz (GLASS NOT INCLUDED) (Discontinued)

Mfr # 078-TB-LG
Zoro # G2606890
UPC # 830335024026
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
078-TB-LG
Zoro #
G2606890
UPC #
830335024026
Country of Origin
China

Dimensions

Height
18
Length
1
Width
1
Inside Diameter
1

Details

Color
Brown
Finish
Tiffany Bronze
Weight
2.5
Material
Steel, Zinc
Bulb 1 Wattage
75
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
1
Outdoor
No

Description

The Mix-N-Match Collection showcases a variety of fixtures, each available with a wide selection of beautiful Tiffany glass options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.