Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Mix-N-Match 3-Light Semi Flush in Aged Walnut with Tiffany Style Glass 997-AW-21

Mix-N-Match 3-Light Semi Flush in Aged Walnut with Tiffany Style Glass (Discontinued)

  • Mfr # 997-AW-21
  • Zoro # G2637928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997-AW-21
Zoro #
G2637928
UPC #
830335005933
Country of Origin
China

Dimensions

Length
14
Inside Diameter
14
Height
16
Width
14

Details

Finish
Aged Walnut
Material
Glass, Metal
Color
Brown
Weight
13
Outdoor
No
Bulb 1 Wattage
75
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.