This item is Discontinued.

Elk Lighting Mix-N-Match Vanity 1-Lght Wall Lmp in Satin Nckl with Gold Leaf Glass 570-1N-GLD

Mix-N-Match Vanity 1-Lght Wall Lmp in Satin Nckl with Gold Leaf Glass (Discontinued)

  • Mfr # 570-1N-GLD
  • Zoro # G2628100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570-1N-GLD
Zoro #
G2628100
UPC #
748119008172
Country of Origin
China

Dimensions

Height
10
Length
8
Width
5

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
2
Bulb 1 Count
1
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.