This item is Discontinued.

Elk Lighting Mix-N-Match Vanity 2-Light Wall Lamp in Satin Nickel with White Glass 570-2N-WHT

Mix-N-Match Vanity 2-Light Wall Lamp in Satin Nickel with White Glass (Discontinued)

  • Mfr # 570-2N-WHT
  • Zoro # G2589460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-2N-WHT
Zoro #
G2589460
UPC #
748119008929
Country of Origin
China

Dimensions

Height
7 in
Length
8 in
Width
14 in

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Lamp Type
A19
Number of Lights
2
Light Type
Medium - E26
Style
Transitional
Series
Mix-N-Match
Weight
4
Material
Glass, Metal
Housing Material
Glass
Finish
Satin Nickel
Lamp Watts
60
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Type
A19
Bulb 1 Count
2

Description

  • •14in W x 8in D x 7in H
  • •Item available in satin nickel
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Can be used in DAMP Locations, ETL Approved in US and Canada
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.