This item is Discontinued.

Elk Lighting Mix-N-Match Vanity 3-Light Wall Lamp in Satin Nickel with Silver Glass 570-3N-SLV

Mix-N-Match Vanity 3-Light Wall Lamp in Satin Nickel with Silver Glass (Discontinued)

  • Mfr # 570-3N-SLV
  • Zoro # G2628067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-3N-SLV
Zoro #
G2628067
UPC #
748119009551
Country of Origin
China

Dimensions

Height
7
Length
8
Width
20

Details

Color
Silver
Finish
Satin Nickel
Weight
5
Material
Glass, Metal
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Count
3
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.