
Mix-N-Match Vanity 4-Lght Wall Lmp in Satin Nckl with Fire Red Glass (Discontinued)
- Mfr # 570-4N-FR
- Zoro # G2596101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570-4N-FR
Zoro #
G2596101
UPC #
748119010144
Country of Origin
China
Dimensions
Height
7
Length
8
Width
27
Details
Color
Silver
Weight
8
Finish
Satin Nickel
Material
Glass, Metal
Bulb 1 Wattage
60
Bulb 1 Type
A19
Bulb 1 Count
4
Bulb 1 Base
E26 Medium
Outdoor
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.