Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Moderno 1-Light Wall Lamp in Chrome with Rectangular White Opal Glass BV281-10-15

Moderno 1-Light Wall Lamp in Chrome with Rectangular White Opal Glass (Discontinued)

  • Mfr # BV281-10-15
  • Zoro # G2606349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV281-10-15
Zoro #
G2606349
UPC #
060646058438
Country of Origin
China

Dimensions

Height
8.3
Width
5
Length
3

Details

Finish
Chrome
Material
Glass, Metal
Weight
2
Color
Silver
Bulb 1 Included
Yes
Bulb 1 Wattage
60
Bulb 1 Count
1
Outdoor
No
Bulb 1 Type
G9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.