This item is Discontinued.

Elk Lighting Northport 2-Lght Vanity Lamp SatNickel w/Opal Glass - Incl LED Bulbs 17101/2-LED

Northport 2-Lght Vanity Lamp SatNickel w/Opal Glass - Incl LED Bulbs (Discontinued)

  • Mfr # 17101/2-LED
  • Zoro # G2600417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17101/2-LED
Zoro #
G2600417
UPC #
748119056173
Country of Origin
China

Dimensions

Height
9
Length
7
Width
13

Details

Color
Silver
Finish
Satin Nickel
Weight
3
Material
Glass, Metal
Outdoor
No
Bulb 1 Count
2
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19 LED
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.