This item is Discontinued.

Elk Lighting Novelty 2-Lght Island Lght Slvr w/Hockey Arena Motif - Incl LED Bulbs 5138/2-LED

This item is Discontinued.

Elk Lighting

Novelty 2-Lght Island Lght Slvr w/Hockey Arena Motif - Incl LED Bulbs (Discontinued)

Mfr # 5138/2-LED
Zoro # G2588867
UPC # 748119058184
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5138/2-LED
Zoro #
G2588867
UPC #
748119058184
Country of Origin
China

Dimensions

Height
12
Length
22
Width
12
Backplate/Canopy Dimensions (inches)
9.5 diameter

Details

Color
White
Finish
Silver, Multicolor
Material
Glass, Metal
Weight
14
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Type
A19 LED
Cord Color
Clear
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.