This item is Discontinued.

Elk Lighting Ombra 4-Light Vanity Sconce in Satin Nickel with White Opal Glass BV514-10-16P

Ombra 4-Light Vanity Sconce in Satin Nickel with White Opal Glass (Discontinued)

  • Mfr # BV514-10-16P
  • Zoro # G2592769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV514-10-16P
Zoro #
G2592769
UPC #
60646011068
Country of Origin
China

Dimensions

Height
7.6
Length
5.5
Width
34
Backplate/Canopy Dimensions (inches)
34x5

Details

Color
Silver
Weight
16
Finish
Satin Nickel
Material
Glass, Metal
Bulb 1 Included
Yes
Bulb 1 Count
4
Bulb 1 Wattage
60
Outdoor
No
Bulb 1 Type
G9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.