This item is Discontinued.

Elk Lighting Optix 3-Lght Semi Flsh Polished Chrm w/32% Lead Crystal 1990/3-LA

Optix 3-Lght Semi Flsh Polished Chrm w/32% Lead Crystal (Discontinued)

  • Mfr # 1990/3-LA
  • Zoro # G2612761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1990/3-LA
Zoro #
G2612761
UPC #
748119049502
Country of Origin
China

Dimensions

Length
12
Width
12
Height
7
Inside Diameter
12

Details

Finish
Polished Chrome
Color
Silver
Material
Crystal, Metal
Weight
4
Bulb 1 Type
B11
Outdoor
No
Bulb 1 Count
3
Bulb 1 Wattage
60
Bulb 1 Base
E12 Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.