Zoro Homepage
This item is Discontinued.
Elk Lighting Opulence 1-Light Mini Pendant in Antique White with Amber Crystals 12003/1AMB

Opulence 1-Light Mini Pendant in Antique White with Amber Crystals (Discontinued)

  • Mfr # 12003/1AMB
  • Zoro # G2618081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12003/1AMB
Zoro #
G2618081
UPC #
748119014777
Country of Origin
Unknown

Dimensions

Height
19 in
Length
8 in
Width
8 in
Inside Diameter
8
Chain Length (inches)
36
Cord Length (inches)
72

Details

Color
White
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Antique White
Glass Color
Amber
Lighting Technology
Incandescent
Watts
100
Series
Opulence
Weight
4
Dimmable
No
Material
Crystal
Bulb 1 Base
E26 Medium
Cord Color
Clear
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Wattage
100

Description

  • •8in W x 8in D x 19in H
  • •Item available in antique white
  • •Item made from crystal
  • •1 year limited warranty
  • •This is a hardwired, ceiling mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.