Zoro Homepage
This item is Discontinued.
Elk Lighting Opulence 9-Light Chandelier in Rust with Amber Crystals 4013/6+3AMB

Opulence 9-Light Chandelier in Rust with Amber Crystals (Discontinued)

  • Mfr # 4013/6+3AMB
  • Zoro # G2629631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4013/6+3AMB
Zoro #
G2629631
UPC #
748119012513
Country of Origin
China

Dimensions

Length
25
Height
28
Width
25
Inside Diameter
25
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Finish
Rust
Weight
12
Color
Brown
Material
Crystal, Metal
Bulb 1 Wattage
60
Bulb 1 Count
9
Bulb 1 Type
B11
Outdoor
No
Bulb 1 Base
E12 Candelabra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.