This item is Discontinued.

Elk Lighting Pandora 4-Lght Vanity Sconce in Oil Rubbed Brnz with Wht Opal Glass BV6T4-10-45

Pandora 4-Lght Vanity Sconce in Oil Rubbed Brnz with Wht Opal Glass (Discontinued)

  • Mfr # BV6T4-10-45
  • Zoro # G2602928
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BV6T4-10-45
Zoro #
G2602928
UPC #
60646069700
Country of Origin
China

Dimensions

Height
4.88
Length
3.3
Width
33.75

Details

Color
Black
Weight
6
Finish
Oil Rubbed Bronze
Material
Glass, Steel
Bulb 1 Wattage
100
Outdoor
No
Bulb 1 Type
R7S Linear
Bulb 1 Count
4
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.