This item is Discontinued.

Elk Lighting Pannelli 2-Lght Vanity Sconce Brnz w/Hand-formed Honey Alabaster Glss BV712-HM-45

Pannelli 2-Lght Vanity Sconce Brnz w/Hand-formed Honey Alabaster Glss (Discontinued)

  • Mfr # BV712-HM-45
  • Zoro # G2586590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV712-HM-45
Zoro #
G2586590
UPC #
60646008754
Country of Origin
China

Dimensions

Height
6
Length
3
Width
19
Backplate/Canopy Dimensions (inches)
6.8x4.8

Details

Color
Black
Finish
Oil Rubbed Bronze
Material
Glass, Metal
Weight
6
Outdoor
No
Bulb 1 Type
T3 Q/CL
Bulb 1 Included
Yes
Bulb 1 Wattage
100
Bulb 1 Base
T3
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.