Zoro Homepage
This item is Discontinued.
Elk Lighting Pierre 1-Light Outdoor Sconce in Textured Matte Black - Integrated LED 45232/LED

Pierre 1-Light Outdoor Sconce in Textured Matte Black - Integrated LED (Discontinued)

  • Mfr # 45232/LED
  • Zoro # G2639011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45232/LED
Zoro #
G2639011
UPC #
748119099668
Country of Origin
China

Dimensions

Height
19
Width
5
Length
4
Backplate/Canopy Dimensions (inches)
5x19

Details

Finish
Textured Matte Black
Material
Metal
Color
Black
Weight
7
Bulb 1 Count
1
Outdoor
Yes
Bulb 1 Wattage
11
Bulb 1 Type
Integrated LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.