This item is Discontinued.

Elk Lighting Piper 1-Light Vanity Sconce in Satin Nickel with Frosted Glass - Small WS4500-5-16M

Piper 1-Light Vanity Sconce in Satin Nickel with Frosted Glass - Small (Discontinued)

  • Mfr # WS4500-5-16M
  • Zoro # G2625486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS4500-5-16M
Zoro #
G2625486
UPC #
060646064941
Country of Origin
China

Dimensions

Height
3.1
Length
4.4
Width
25.3
Backplate/Canopy Dimensions (inches)
25.3x3.1

Details

Color
Silver
Weight
2
Finish
Satin Nickel
Material
Glass, Metal
Bulb 1 Base
T5
Outdoor
No
Bulb 1 Wattage
24
Bulb 1 Included
Yes
Bulb 1 Count
1
Bulb 1 Type
T5 HO Fluorescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.