Zoro Homepage
This item is Discontinued.
Elk Lighting Refraction 6+3-Light Chandelier in Polished Chrome with Jasper Glass 1476/6+3JAS

Refraction 6+3-Light Chandelier in Polished Chrome with Jasper Glass (Discontinued)

  • Mfr # 1476/6+3JAS
  • Zoro # G2625842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1476/6+3JAS
Zoro #
G2625842
UPC #
748119004440
Country of Origin
China

Dimensions

Width
31 in
Inside Diameter
31
Height
16 in
Length
31 in

Details

Item
Chandelier
Housing Finish
Polished Chrome
Lamp Type
G9
Finish
Polished Chrome
Material
Glass
Color
Silver
Light Type
Bi-Pin - G9
Series
Refraction
Watts
40
Style
Modern/Contemporary
Number of Lights
9
Weight
10
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Wattage
40
Bulb 1 Count
9
Bulb 1 Type
G9

Description

  • •Excellent design range.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.