This item is Discontinued.

Elk Lighting Retrospectives 1-Lght Semi Flsh Chrme w/Opal Wht Glss 17053/1-LA

Retrospectives 1-Lght Semi Flsh Chrme w/Opal Wht Glss (Discontinued)

  • Mfr # 17053/1-LA
  • Zoro # G2588252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17053/1-LA
Zoro #
G2588252
UPC #
748119046525
Country of Origin
China

Dimensions

Height
9
Length
8
Inside Diameter
8
Width
8

Details

Finish
Polished Chrome
Weight
3
Material
Glass, Metal
Color
Silver
Outdoor
No
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.