Zoro Homepage
This item is Discontinued.
Elk Lighting Rustica 1-Light Outdoor Wall Lamp in Antique Copper 385-AC

Rustica 1-Light Outdoor Wall Lamp in Antique Copper (Discontinued)

  • Mfr # 385-AC
  • Zoro # G2594808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-AC
Zoro #
G2594808
UPC #
830335004271
Country of Origin
China

Dimensions

Height
19
Width
10
Length
14
Backplate/Canopy Dimensions (inches)
7.25 diameter

Details

Finish
Antique Copper
Material
Glass, Iron
Color
Brown
Weight
11
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
Yes
Bulb 1 Included
No
Bulb 1 Wattage
75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.