This item is Discontinued.

Elk Lighting Seashore 1-Lght Mini Pndnt Satin Nckl w/Painted Seashore Motif 20000/1-LED

Seashore 1-Lght Mini Pndnt Satin Nckl w/Painted Seashore Motif (Discontinued)

  • Mfr # 20000/1-LED
  • Zoro # G2626719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20000/1-LED
Zoro #
G2626719
UPC #
748119045634
Country of Origin
China

Dimensions

Height
10
Length
7
Width
7
Inside Diameter
7

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
3
Bulb 1 Wattage
9.5
Bulb 1 Count
1
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Type
A19 LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.