Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Sedona 2-Light Outdoor Wall Lamp in Clay Bronze - Includes LED Bulbs 42142/2-LED

Sedona 2-Light Outdoor Wall Lamp in Clay Bronze - Includes LED Bulbs (Discontinued)

  • Mfr # 42142/2-LED
  • Zoro # G2616009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42142/2-LED
Zoro #
G2616009
UPC #
748119058061
Country of Origin
China

Dimensions

Height
20
Width
11
Length
10

Details

Finish
Clay Bronze
Material
Acrylic, Cast Aluminum
Color
Brown
Weight
16
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Outdoor
Yes
Bulb 1 Type
A19 LED
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.