This item is Discontinued.

Elk Lighting Tiffany Buckingham 1-Lght Semi Flsh in Vintage - Includes LED Bulb 70021-1-LED

Tiffany Buckingham 1-Lght Semi Flsh in Vintage - Includes LED Bulb (Discontinued)

  • Mfr # 70021-1-LED
  • Zoro # G2602989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70021-1-LED
Zoro #
G2602989
UPC #
830335020370
Country of Origin
China

Dimensions

Height
11
Inside Diameter
8
Length
8
Width
8

Details

Finish
Vintage Antique
Weight
2
Color
Brown
Material
Glass, Iron
Bulb 1 Base
E26 Medium
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Type
A19 LED
Bulb 1 Count
1
Bulb 1 Wattage
9.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.