This item is Discontinued.

Elk Lighting Tiro 3-Lght Directional DownLght Alum w/Clr Acrylic Diffuser - LED WLE123C32K-0-98

Tiro 3-Lght Directional DownLght Alum w/Clr Acrylic Diffuser - LED (Discontinued)

  • Mfr # WLE123C32K-0-98
  • Zoro # G2580631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLE123C32K-0-98
Zoro #
G2580631
UPC #
60646018524
Country of Origin
China

Dimensions

Length
1.4
Width
3.1
Height
3.1

Details

Finish
Brushed Aluminum
Color
Silver
Material
Anodized Aluminum
Weight
1
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Bulb 1 Wattage
1
Bulb 1 Count
3
Outdoor
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.