Zoro Homepage
This item is Discontinued.
Elk Lighting Tiro Collar 3 Light Tiro Conversion ring for J-Box in Brushed Aluminum WLC141-N-98

Tiro Collar 3 Light Tiro Conversion ring for J-Box in Brushed Aluminum (Discontinued)

  • Mfr # WLC141-N-98
  • Zoro # G2580692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLC141-N-98
Zoro #
G2580692
UPC #
60646056885
Country of Origin
China

Dimensions

Length
1.3
Width
3.3
Height
3.3

Details

Material
Metal
Color
Silver
Finish
Brushed Aluminum
Weight
1
Outdoor
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.