Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Toby 2-Light Vanity Sconce in Satin Nickel with White Opal Glass BV6022-10-16M

Toby 2-Light Vanity Sconce in Satin Nickel with White Opal Glass (Discontinued)

  • Mfr # BV6022-10-16M
  • Zoro # G2593277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV6022-10-16M
Zoro #
G2593277
UPC #
60646069649
Country of Origin
China

Dimensions

Height
5.5
Length
4
Width
13.5
Backplate/Canopy Dimensions (inches)
13.5x4.8x0.8

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
5
Bulb 1 Wattage
60
Bulb 1 Type
G9
Bulb 1 Count
2
Outdoor
No
Bulb 1 Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.