Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Lighting Toby 3-Light Vanity Sconce in Satin Nickel with White Opal Glass BV6023-10-16M

Toby 3-Light Vanity Sconce in Satin Nickel with White Opal Glass (Discontinued)

  • Mfr # BV6023-10-16M
  • Zoro # G2596007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV6023-10-16M
Zoro #
G2596007
UPC #
60646069656
Country of Origin
China

Dimensions

Height
5.5
Length
4
Width
21.4
Backplate/Canopy Dimensions (inches)
21.4x4.8

Details

Color
Silver
Weight
8
Finish
Satin Nickel
Material
Glass, Metal
Outdoor
No
Bulb 1 Count
3
Bulb 1 Included
Yes
Bulb 1 Type
G9
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.