This item is Discontinued.

Elk Lighting Twist 1-Lght Wall Lamp Alum & Chrm w/Opal Glass Diffuser - LED WSL1351-10-98

Twist 1-Lght Wall Lamp Alum & Chrm w/Opal Glass Diffuser - LED (Discontinued)

  • Mfr # WSL1351-10-98
  • Zoro # G2629902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSL1351-10-98
Zoro #
G2629902
UPC #
60646072991
Country of Origin
China

Dimensions

Height
15
Width
2
Length
4

Details

Finish
Aluminum, Chrome
Weight
1.5
Material
Glass, Metal
Color
Silver
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Count
1
Bulb 1 Wattage
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.